1.9 cu. ft. 950 W Countertop Microwave in Black Stainless
1.9 cu. ft. 950 W Countertop Microwave in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor cook - automatically adjusts cooking time for optimal results
- Ceramic enamel interior - makes removing grease or oil effortless and protects against scratches from daily use
- 1.9 Cu. Ft. capacity - accommodates a variety of dishes so you can prep large meals quickly
- LED display - striking blue LED display adds clarity and style to your kitchen
- This powerful microwave has up to 950W of power and 10 different power levels to cook a variety of foods
- Auto defrost - preset to specific times and temperatures for various foods
- A variety of preset cooking options puts convenient meals with fresh ingredients at your fingertips
- Eco Mode saves energy and reduces the carbon footprint by turning off the display when not in use
- Trim kit sold separately: MA-TK8020TG
Specifications
- ADA Compliant:
- No
- AMP:
- 13.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Electronic
- Depth:
- 18-7/16 in
- Energy Star Compliant:
- No
- Handle Type:
- Push Button
- Height:
- 13-9/32 in
- Interior Light:
- No
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.9 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 950 W
- Weight:
- 43.03 lb
- Width:
- 23-5/8 in