27 in. 7.4 cu. ft. Electric Dryer in White
27 in. 7.4 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 30 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 46 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.4 cu ft
- NSF Certified:
- No
- Number of Cycles:
- 13
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Weight:
- 121.3 lb
- Width:
- 27 in