27 in. 7.5 cu. ft. Electric Dryer in White

Part #SDV42H5000EWA3  |  Item #7740728  |  Manufacturer Part #DV42H5000EW/A3

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7.5 Cubic Foot Capacity: Fits large loads of laundry, including king-size comforters, so you can do laundry less often
  • 4 temperature options and 9 cycles, including quick dry and wrinkle release to cover all your laundry needs
  • Easy-to-use control dial and LED display allow for simple operation
  • Sensor Dry technology detects moisture levels and stops a cycle when a load is dry
  • White exterior for a bright, simple look
  • Lint filter indicator light lets you know exactly when it’s time to clean the dryer's lint filter
  • Child lock function prevents children from tampering with the dryer, giving you peace of mind
  • Smart Care app allows you to skip customer service and receive an instant diagnosis and quick solutions straight from your smartphone
  • My Cycle option allows you to create a customized cycle and activate it with the touch of a button

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: No

Color Finish: White

Color Finish Category: Whites

Control Type: Electro Mechanical

Depth: 32-7/16 in

Ducted or Ductless: Vent

Energy Star Compliant: No

Height: 38-3/4 in

Interior Light: Yes

Material: Metal

NSF Certified: Yes

Number of Cycles: 9

Number of Doors: 1

Number of Settings: 4

Power Source: Electric

Product Type: Front Load Dryer

Size: 27 in

Smart Home Enabled: No

UL Listed: Yes

Vent Type: 4-Way Vent

Volts: 120/240V

Watts: 5300

Weight: 126

Width: 27 in