27 in. 7.2 cu. ft. Gas Dryer in White
27 in. 7.2 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 temperature selections and 8 cycles offer a variety of drying options
- Stainless steel interior drum resists rust and helps protect your clothing
- 7.2-cubic foot extra-large capacity accommodates large loads and bulky items, like comforters
- New dryer duct and power cord are required for connection (semi-rigid ducts recommended)
- Check vent indicator light lets you know if the ventilation system is blocked, ensuring optimal drying
- White exterior for a bright, clean look
- Sensor Dry technology measures moisture levels during a cycle and adjusts drying times, so your clothes are always perfectly dry
- Electronic controls make it easy to select the cycle you need
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Interior Light:
- Yes
- MBH:
- 22
- Material:
- Metal
- NSF Certified:
- No
- Number of Cycles:
- 8
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 114.7 lb
- Width:
- 27 in