27 x 30-1/5 in. 7.4 cu. ft. 120/240V Electric Dryer in Ivory
27 x 30-1/5 in. 7.4 cu. ft. 120/240V Electric Dryer in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wi-Fi connectivity: Receive end of cycle alerts, remotely start, schedule, and more, from your smartphone with the smart things app
- Steam sanitize+: Steams away 99.9% of germs and bacteria, while also reducing wrinkles and odors
- Ivory finish: Samsung's new premium ivory finish marries a timeless color with a sophisticated design, never before seen in laundry
- Interior drum light: Put an end to stray socks or small items that are hard to spot
- Vent sensor: Continuously monitors the condition of the air duct to ensure it's operating safely and efficiently
- Smart care: Easy troubleshooting from the convenience of your smartphone
- Sensor dry: Helps prevent over drying for optimal fabric care
- ENERGY STAR® certified: Eco-friendly and energy-efficient
- Accessibility (AUI, braille): Designed for easy use for everyone
- Reversible door: Choose the direction your dryer door opens
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Control Type:
- Digital Touch/Knobs
- Depth:
- 30-1/5 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 45-4/5 in
- Interior Light:
- Yes
- Length:
- 27 in
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Top Load Dryer
- Size:
- 27 in
- Smart Home Compatibility:
- Amazon Alexa, Bixby, Google Assistant, SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- WIFI Enabled:
- Yes
- Watts:
- 1200 W
- Weight:
- 119 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi