27 x 32-1/2 in. 7.5 cu. ft. 120V Gas Dryer in Brushed Black
27 x 32-1/2 in. 7.5 cu. ft. 120V Gas Dryer in Brushed Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delicate dryer: Safely dry your delicates with a unique drying rack and optimized air temperature
- AI powered smart dial: Samsung's AI powered smart dial learns and recommends your favorite drying cycles and allows you to operate the dryer right from the washer when the units are stacked
- FlexDry™: Two dryers in one let you dry delicates and everyday garments at the same time or independently
- ENERGY STAR® certified: Eco-friendly and energy-efficient
- CleanGuard™: Treated with antimicrobial technology to deliver long-lasting protection of high-touch areas
- Wi-Fi connectivity: Receive end of cycle alerts, remotely start, schedule, and more, from your smartphone with the smart things app
- Steam sanitize+: Steams away 99.9% of germs and bacteria, while also reducing wrinkles and odors
- Super speed dry: Dry in just 30 minutes and achieve a complete wash and dry in under an hour with an added super speed washer
- Vent sensor: Continuously monitors the condition of the air duct to ensure it's operating safely and efficiently
- Sensor dry: Helps prevent over drying for optimal fabric care
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 32-1/2 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 46-9/10 in
- Interior Light:
- Yes
- Length:
- 27 in
- Number of Cycles:
- 18
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Watts:
- 1200 W
- Weight:
- 167.72 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi