29-15/16 x 28-11/16 x 47-1/16 in. 59500 BTU 6.0 cu. ft. 5-Burner Gas Griddle Freestanding Range in Fingerprint Resistant Black Stainless Steel
29-15/16 x 28-11/16 x 47-1/16 in. 59500 BTU 6.0 cu. ft. 5-Burner Gas Griddle Freestanding Range in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wi-Fi and voice enabled: Preheat, monitor and adjust time and temperature of your oven from wherever you are using your smartphone
- Flex Duo™: Use the full oven for a large roast or split it into two smaller ovens that can cook at different temperatures
- Stainless steel cooktop: Our stainless steel design completely covers all cooktop and backsplash surfaces, elevating the look of any kitchen
- Fingerprint resistant finish: Fingerprint resistant, beautiful finish
- Large oven capacity: This large 6.0 cu. ft. oven can fit multiple dishes at one time
- 18K BTU dual-ring power burner: Boil fast with a dual ring burner that has unbelievable power
- Convection+: Powerful convection+ saves you time by cooking food fast and more evenly
- Air fry with tray: A healthier way to prepare your favorite fried foods right in your oven with little to no oil. No preheating required. Air fry tray included
- Cooking simplified with easy preset buttons: Prepare foods with the aid of easy preset buttons. Four preset buttons include: Bread proof, dehydrate, keep warm and favorite cook
- Flexible 5-burner cooktop: This 5-burner cooktop includes 2 power burners and cast iron edge-to-edge grates so you can slide pots and pans across more usable cooktop space. Use the simmer burner to cook your favorite sauces
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 59500
- Burner Type:
- Griddle
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-11/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Contoured
- Height:
- 47-1/16 in
- Ignition System:
- Push Button Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Length:
- 29-15/16 in
- Light Bulb Type:
- Incandescent
- MBH:
- 59.5
- Material:
- Aluminum, Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- WIFI Enabled:
- Yes
- Weight:
- 219 lb
- Width:
- 29-15/16 in
- Wireless Communication - FEI:
- Wi-Fi