29-15/16 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Black Stainless Steel
29-15/16 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 5.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Knob
- Depth:
- 46-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 28-7/16 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.9 cu ft
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 159.2 lb
- Width:
- 29-15/16 in