29-15/16 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
29-15/16 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 28-11/16 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36-3/16 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- MBH:
- 17
- Material:
- Cast Iron
- Maximum Capacity:
- 5.8 cu ft
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 200 lb
- Width:
- 29-15/16 in