29-3/4 in. 14.8 cu. ft. French Door Refrigerator in White
29-3/4 in. 14.8 cu. ft. French Door Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency design beautifully lights up the interior so you're able to quickly spot what you want
- Sleek design saves more space that traditional incandescent light bulbs
- With a 21.8 cu ft capacity French-Door Refrigerator, you can store up to 22 bags of groceries (grocery comparison based on each cubic foot of usable space equaling 1 paper bag)
- Includes cool tight door and door alarm for added convenience
- Includes a built-in, automatic ice maker for cubed ice and a removable ice caddy
- Comes with 1-year warranty for parts and labor
- Store long, flat and wide food items that cannot fit elsewhere; Great for storing party platters and more, without taking up space on other shelves
- Striking, sleek design with ample interior storage space
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 21.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 36-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.8 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 66-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Number of Doors:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.8 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 251.3 lb
- Width:
- 29-3/4 in