29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible Cooktop: Cooks more, faster with bridge elements and a triple ring element
- Soft Close Technology gently and quietly guides the dual door to a closed position
- Dual Convection: Two fans circulate heated air for faster more even, and efficient cooking
- Warming Drawer: Keeps food warm until ready to serve
- Sabbath Mode
- Warming Center: Keeps food warm
- 5.9 Cubic Foot Capacity: Cook multiple dishes at once or accommodate larger items
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 25-31/32 in
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 47-3/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.9 cu ft
- Number of Doors:
- 2
- Number of Elements:
- 5
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Product Type:
- Electric Range
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Watts:
- 3000 W
- Weight:
- 192.7 lb
- Width:
- 29-7/8 in