30 in. Under Cabinet Range Hood in Stainless Steel
30 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CFM:
- 390 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 75 dB
- Depth:
- 19-3/4 in
- Duct Size:
- 3-1/4 in x 10 in;6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 9-3/4 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Max CFM:
- 390 cfm
- NSF Certified:
- No
- Smart Home Compatibility:
- Samsung Smart Home
- Sones:
- 8.2
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 425 W
- Weight:
- 34.2 lb
- Width:
- 30 in