30 in. Wall Mount Range Hood in Black Stainless Steel
30 in. Wall Mount Range Hood in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electronic Touch
- Decibel Rating (dB):
- 74.3 dB
- Depth:
- 19-11/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 25-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 600 cfm
- Smart Home Compatibility:
- Samsung Smart Home
- Smart Home Enabled:
- Yes
- Sones:
- 10.8
- Type:
- SNK30K7000WG
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 220 W
- Weight:
- 44.1 lb
- Width:
- 30 in