31-3/8 in. 4.5 cu. ft. Electric Front Load Washer in White
31-3/8 in. 4.5 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 31-3/8 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- No
- Material:
- Metal
- Maximum Capacity:
- 4.5 cu ft
- Number of Cycles:
- 10
- Number of Doors:
- 1
- Number of Settings:
- 7
- Number of Water Levels:
- 5
- Power Source:
- Electric
- RPM:
- 1200
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 201 lb
- Width:
- 27 in