35-3/4 in. 12.3 cu. ft. Counter Depth, French Door Refrigerator in Fingerprint Resistant Black Stainless Steel
This product has been replaced by
Manufacturer Part #RF22R7551SG/AA
35-3/4 in. 12.3 cu. ft. Counter Depth, French Door Refrigerator in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 31 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.5 cu ft
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 12.3 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- Samsung Smart Things
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 339.5 lb
- Width:
- 35-3/4 in