35-3/4 in. 15.32 cu. ft. Side-By-Side Full Refrigerator in White
35-3/4 in. 15.32 cu. ft. Side-By-Side Full Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ENERGY STAR® qualified products help you save money on utility bills without sacrificing performance, style or comfort
- Filtered water and cubed/crushed ice dispenser is lighted and controlled with an LED display, ice maker on the door allows for more available space on freezer shelves
- Samsung side-by-side refrigerator features a large 24.5 cu. ft. capacity design that can store up to 25 bags of groceries
- Twin Cooling Plus™ maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
- 2 gallon door storage bins hold large beverages, thereby freeing up shelf space
- LED tower lighting reduces heat and energy output while reaching every corner of the refrigerator and freezer
- Adjustable, spill-proof sliding glass shelves to accommodate items of all shapes and sizes
- Digital LED display above the water/ice dispenser for quick monitoring and easy control of interior temperatures
- An optional Lowe’s Protection Plan starts the day of purchase and provides up to 5 years of coverage, even after a manufacturer’s warranty expires, It feels good knowing that if you need repairs, your parts and labor are covered
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36-3/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.18 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 69-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 2
- Number of Handles:
- Two Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.32 cu ft
- Refrigerator Type:
- Side-By-Side, Full
- Size:
- 24.5 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 278.8 lb
- Width:
- 35-3/4 in