35-3/4 in. 15.7 cu. ft. French Door and Full Refrigerator in Black Stainless Steel
35-3/4 in. 15.7 cu. ft. French Door and Full Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses metal cooling which locks in cold and seals in freshness to cool food faster compared to Samsung's plastic cooling plate
- The counter-height FlexZone drawer creates four flexible-size compartments with customizable temperature settings
- The Samsung Food ShowCase provides easy access to on-the-go items; organize food based on type and frequency of use
- Slide-in or flip-up the adjustable shelves for extra storage to fit large bottles or big containers
- High efficiency LED lighting that beautifully brightens every corner of your refrigerator while emitting less heat and being more energy efficient than conventional lighting
- Ice Master ice maker produces 10 lbs of ice per day and stores up to 4.2 lbs of ice at a time
- Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer
- Our 27.8 Cubic Foot extra-large capacity four-door French door has enough room to fit up to 28 bags of groceries (grocery comparison based on each cubic foot of usable space equaling one paper bag
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electronic
- Depth:
- 36-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.3 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Black Stainless
- Handle Type:
- Standard
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Handles:
- Four Handle
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.7 cu ft
- Refrigerator Type:
- French Door, Full
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 390.2 lb
- Width:
- 35-3/4 in