35-3/4 in. 22.6 cu. ft. Counter Depth and French Door Refrigerator in Fingerprint Resistant Stainless Steel
35-3/4 in. 22.6 cu. ft. Counter Depth and French Door Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ice Max: Large capacity, stores up to 2.7-lbs of ice
- Counter Depth: Offers a premium, built-in look
- Twin Cooling Plus: Independent fridge and freezer controls keep food fresher longer
- Accessibility (ADA Compliant): Easy to reach controls for everyone
- Adjustable Shelves: Adjustable shelves go from standard to slide-in or flip-up, to fit taller items
- High-Efficiency LED Lighting: LED lighting designed to beautifully light up the interior of your fridge so you can quickly spot what you want
- Wi-Fi and Bixby Enabled: Use your smartphone to control the temperature and monitor your refrigerator remotely
- Fingerprint Resistant Finish: A special finish to reduce smudges and minimize cleaning
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 31 in
- Door Style:
- French Door
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.9 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.7 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Size:
- 22.6 cu ft
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 279 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi