36 in. 5-Burner 5-Element Simmer Electric Cooktop in Black
36 in. 5-Burner 5-Element Simmer Electric Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Front controls: Front controls are easy to reach
- Indicator light: Hot surface indicator light lets you know the surface is hot
- Flexible cooktop: Whether you're boiling water, melting chocolate, or simmering sauce, there's an element for your needs
- Can be installed over a single oven
- ADA compliant
- Smooth glass ceramic surface and dishwasher safe knobs make cleaning easy
- 1 dual (9/12-in) 3-kW, 1 single (9-in) 2.5 kW, 2 (7-in) 1.5-kW, 1 single (6-in) 1.2-kW melt elements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Application:
- Residential
- Burner Type:
- Simmer
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Height:
- 5-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Size:
- 36 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- WIFI Enabled:
- No
- Watts:
- 10 kW
- Weight:
- 43.4 lb
- Width:
- 36 in
- Wireless Communication - FEI:
- Wi-Fi