4.8 cf High Efficiency Electric Top Load Washer in White
4.8 cf High Efficiency Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11 Wash cycles, including WaterProof, Permanent Press, Active Wear, Bedding, Delicates and Quick Wash
- SuperSpeed cycle allows you to wash a full load of laundry in up to 36 minutes without sacrificing quality
- Samsung Activewash 4.8-cu ft high-efficiency top-load washer includes a built-in sink and powerful water jet for a one stop solution to your treating and prewashing needs
- Diamond drum interior features a unique design with smaller holes to help prevent fabric from getting caught and damaged
- VRT technology balances heavy loads gently and with ease to reduce noise and vibration, so you can enjoy more peace and quiet
- AquaJet Deep Clean technology harnesses the power of high-impact water jets to gently wash your biggest loads, ensuring an ultra-deep wash for all your clothes
- ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
- Self-Clean cycle keeps your laundry drum fresh and odor-free by removing dirt and bacteria and sends reminders to clean the tub every 40 wash cycles for added convenience
- Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, performing an immediate diagnosis and making problem-solving a cinch
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 29-5/16 in
- Energy Factor:
- 2.29
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44-1/5 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Cycles:
- 11
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1100
- Self Clean:
- Yes
- Size:
- 27 in
- Smart Home Enabled:
- No
- Type:
- Top Load Washer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in