Blade Connector in Black

You last purchased this on
 
Samsung

Blade Connector in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

Blade Connector in Black

  • Fast #
  • Part #SAMDB6103253
  • Item #7556134
  • Manufacturer Part #DB61-03253
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Black
Energy Star Compliant:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Connector
UL Listed:
No