Duct Fan-Up Case for DH140CAV Air Conditioner
Duct Fan-Up Case for DH140CAV Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DH140CAV Air Conditioner
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Case
- UL Listed:
- No