25V Aluminum Capacitor for 380-1122-03 LCD Monitor
25V Aluminum Capacitor for 380-1122-03 LCD Monitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 380-1122-03 LCD Monitor
- Length:
- 6/25 in
- Material:
- Aluminum
- Product Type:
- Aluminum Capacitor
- Volts:
- 25V
- Width:
- 31/100 in