27 in. 7.5 cu. ft. Electric Dryer in White
FlexDry™ 27 in. 7.5 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delicate dryer-flat dry delicates, sweaters, and accessories to prevent shrinkage and fabric damage
- Multi-Steam Technology: Steam away wrinkles, odors, bacteria, and static
- FlexDry: One machine, two dryers
- Smart Care: Troubleshoot Straight from your smartphone
- Eco-Dry: uses up to 25% less energy for every load
- Sensor Dry: Optimizes the time and temperature to dry clothes thoroughly to avoid heat damage
- Wi-Fi Connectivity: Remotely monitor remaining cycle time and receive alerts when the cycle is complete
- Vent Sensor: Detects duct blockages and reminds you to clean your vent
- Drying rack on upper dryer – flat dry to keep your items in optimal shape
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- FlexDry™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 32-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 46-15/16 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.5 cu ft
- NSF Certified:
- Yes
- Number of Cycles:
- 9
- Number of Doors:
- 2
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- WIFI Enabled:
- Yes
- Weight:
- 167 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi