Recirculation Kit for NK30R5000 and NK36R5000 Hoods
Recirculation Kit for NK30R5000 and NK36R5000 Hoods
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- NK30R5000 and NK36R5000 Hoods
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- GSA Approved:
- No
- Product Type:
- Recirculation Kit
- UL Listed:
- No