Samuel Strapping Systems
1 x 1/2 in. Open Seal (Case of 5000)
Part #S8SG0500S5 | Item #7440844
Call for Pricing
Length:
1 inHow to get it:
Product Details
- Open seal
Specifications
Length: 1 in
Package Quantity: Case of 5000
Product Type: Open Seal
UL Listed: No
Width: 1/2 in