Hands Free Roll Towel Disposer in Black Pearl
Hands Free Roll Towel Disposer in Black Pearl
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fast paper delivery because there is no need to wait for a sensor
- Automatic mechanical cutting dispense consistent 11” portions of roll towel
- Hygienic handsfree dispensing without batteries
- Dispenses most types of hand towel rolls
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Pearl
- Depth:
- 9-1/4 in
- GSA Approved:
- No
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 16-1/2 in