Smart Roll with IQ Sensor Towel Dispensers in Black
Smart Roll with IQ Sensor Towel Dispensers in Black
Frequently Purchased Together
Product Details
- System features replaceable drive module and downloadable usage to PDA
- Holds up to 8" roll
- IQ Sensor™ technology offers consistent paper dispensing, fewer misfires and length delay adjustment
- Does not allow free pulling of paper
- Extended battery life (requires 4 D alkaline batteries, not included)
- Self-adjusting sensing field
- Touchless design reduces risk of cross-contamination
- Automatic transfer reduces stub roll waste
- Dual mode functionality: set to iQ Sensor™ or paper hanging out
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/4 in
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Roll Towel Dispenser
- Width:
- 11-3/4 in