Flat Belt for HD4570, SC5713, SC5745, SC5815 and SC5845 (Pack of 2)
Flat Belt for HD4570, SC5713, SC5745, SC5815 and SC5845 (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Belt for Sanitaire SC5700-5800 series vacuums
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 2900-2990, 3040, 3270-3280, 4100-4760, 5180-5190, 5400-5860, 7600-7680, 7770, 8800-8810, 9000, AS1000-AS2030, AS3000, AS4010-AS4030, ASM1020, ASM1070, C4571, C5710, HD4570, SC5713, SC5745, SC5815, SC5845
- ETL Listed:
- No
- Green Seal Certified:
- No
- Length:
- 7-1/2 in
- Material:
- Rubber
- Package Quantity:
- Pack of 2
- Product Type:
- Flat Belt
- Size:
- 7-1/2 in x 5-1/2 in
- UL Listed:
- No
- Width:
- 5-1/2 in