13 in. Bagged Commercial Upright Vacuum with HEPA Filter
QuietClean® 13 in. Bagged Commercial Upright Vacuum with HEPA Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-Surface Cleaning - Versatile upright cleans hard floors or carpets by turning the brush roll on or off. Complete any job with a built-in telescoping wand with retractable dusting brush.
- LEED Daytime Quiet - Clean quietly and efficiently during the day with our 70 dBA or less machines to help businesses keep energy costs down and maintain their LEED certifications. SC9180 is measured at 68 dBA.
- CRI Seal of Approval - We commit and deliver an exceptional cleaning experience backed by certification from the Carpet and Rug Institute (CRI). SC9180B is certified bronze.
- Pigtail Cord - Smart and effective pigtail cords save you from having to repair your entire machine and to use any size extension cord.
- HEPA Filter - HEPA system captures particles for improved air quality.
- Do Not Disturb 24/7 - Our premium line of QuietClean® machines provide 24/7 any time of the day cleaning at 70 dBA or less which is equivalent to the noise level of a human conversation. SC9180 is measured at 68 dBA.
Specifications
- AMP:
- 11.3
- Application:
- Commercial Carpet, Hard Floor
- CARB OTC LEED Compliant:
- Yes
- CFM:
- 135 ft3/min
- Capacity:
- 4 qt
- Cleaning Path:
- 13 in
- Collection:
- QuietClean®
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 67 dB
- ETL Listed:
- No
- Handle Material:
- Metal
- Power Source:
- Electric
- Product Type:
- Upright Vacuum
- Size:
- 4 qt
- UL Listed:
- Yes
- Watts:
- 1.38 kW
- Weight:
- 20 lb