3/4 in. Lead 18 x 18 in. Roof Flashing
SC Series 3/4 in. Lead 18 x 18 in. Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Typically used in residential applications
- Adjustable riser allows for pitch
Documents
Specifications
- Collection:
- SC Series
- Height:
- 12 in
- Pipe Diameter:
- 3/4 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in x 18 in
- Roof Numerical Pitch:
- 4/12-5/12
- Size:
- 18 in x 18 in