Widespread Bathroom Sink Faucet with Two Lever Handle in Bright Victorian Bronze
Widespread Bathroom Sink Faucet with Two Lever Handle in Bright Victorian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bright Victorian Bronze
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 8-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No