Roman Tub Filler in Antique Brass
Roman Tub Filler in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Connection Size:
- 3/4 in
- Flow Rate:
- 16 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No