101100 BTU 208/230V 3-Phase R-22 Scroll Compressor
101100 BTU 208/230V 3-Phase R-22 Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 101100
- Horsepower:
- 8 hp
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V
- Watts:
- 29.6 kW