Storz 5 in. Diffuser
Storz 5 in. Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Storz
- End Connections:
- Storz
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- NSF Certified:
- No
- Product Type:
- Diffuser