SAS Safety Universal Absorbent Oil Pads

You last purchased this on
 
SAS Safety

SAS Safety Universal Absorbent Oil Pads

  • Fast #
  • Part #S7712
  • Item #7240555
  • Manufacturer Part #7712
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

SAS Safety Universal Absorbent Oil Pads

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Absorbs oil, coolant, hydraulic fluid, fuels, nitric acid and more
  • Unimpacted by temperature change
  • Absorbs 25 times it's own weight in petroleum product
  • Requires Certification

Specifications

Application:
Oil, Coolant, Hydraulic Fluid, Diesel Fuel, Gasoline, Isopropanol, Kerosene, Nitric Acid
Capacity:
25.36 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
20 in
Material:
Cotton
Package Quantity:
Pack of 100
Product Type:
Absorbent Pad
Width:
16 in