SAS Safety
6 Mil Size Medium Powder-Free Extra Strength Nitrile Disposable Glove (100 Pack)
Part #S66517 | Item #7240514 | Manufacturer Part #66517
Glove Size:
How to get it:
Product Details
- Powder-free exam grade nitrile
- Thickness: 6 mil
- Non-latex
- Outstanding strength, wear and dexterity
- Fully textured for enhanced gripping power
- 100 gloves per box
Documents
Specifications
ASTM Specifications: ASTM D-6978
Application: Automotive, Painting, Plumbing
Coating: Powder Free
Color Finish: Black
Color Finish Category: Blacks
Disposable: Yes
Gender: Unisex
Glove Size: M
Glove Type: Disposable, Extra Strength
Length: 9-1/2 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Pack of 100
Reusable: No
Thickness: 6 mil
Weight: 1.7