SAS Safety

Astro-Grip™ 7 Mil Size Large Nitrile Disposable Gloves in Hi-Viz Orange (100 Pack)

Part #S66573  |  Item #7517232  |  Manufacturer Part #66573

$22.07 per PACK

Glove Size:

L
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Powder-free exam grade nitrile
  • Thickness: 7 mil
  • Non-latex
  • Dual-sided scale textured surface for superior grip
  • High-visibility orange color
  • Exceptional chemical and puncture resistance
  • Maximum comfort allows for extended wear
  • Single use only

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Orange

Color Finish Category: Oranges

Disposable: Yes

Gender: Unisex

Glove Size: L

Length: 9-11/25 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 100

Thickness: 7 mil

Type: S66573