7 mil Size M Powder Free Rubber Disposable Glove in Hi-Visibility Orange (Pack of 100)
Astro-Grip® 7 mil Size M Powder Free Rubber Disposable Glove in Hi-Visibility Orange (Pack of 100)
Frequently Purchased Together
Product Details
- Thickness: 7 mil
- Dual-sided scale textured surface for superior grip
- Powder-free exam grade nitrile
- Maximum comfort for extended wear
- Exceptional chemical and puncture resistance
- Non-latex
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3578
- Application:
- Oil, Chemical
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Astro-Grip®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Visibility Orange
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- M
- Glove Type:
- Disposable, Powder Free Nitrile
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 7 mil
- Weight:
- 1.97 lb