DESCRIPTION

  • Length: 13 in
  • Rough finish improves grip in both wet and dry applications
  • Use during chemical processing, oil refining handling petrochemicals, and abrasive materials coated with oils, grease and acids
  • Knit interlock liner

SAS Safety L Size PVC Gloves

S6553

Manufacturer Part #: 6553

Glove Size:

L

SPECIFICATIONS

Glove Size
L
Reusable
Yes
Type
Gloves

Print