L Size Safety Corp Leather Driver Gloves
L Size Safety Corp Leather Driver Gloves
Frequently Purchased Together
Product Details
- Straight thumb
- Excellent protection for grinding, cutting and dismantling
- Top grain pigskin
Specifications
- Clothing Size:
- L
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- L
- Glove Type:
- Driver, Cutting Applications, Grinding
- Material:
- Leather
- Material Type:
- Pigskin
- Product Type:
- Gloves
- Reusable:
- Yes