SAS Safety Brown Jersey Gloves
SAS Safety Brown Jersey Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and comfortable hand protection
- Ideal for general purpose applications
- 8 oz. brown jersey with knit wrist
- Breathable cotton provides cool comfort in summer and warmth in cooler months
- Helps protects against abrasions
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- One Size Fits All
- Glove Type:
- Jersey, Knit Wrist, Safety, General Purpose, Abrasion Resistant
- Length:
- 10 in
- Material:
- Cotton
- Reusable:
- Yes
- Weight:
- 8 oz