SAS Safety Cotton Canvas Gloves
SAS Safety Cotton Canvas Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General purpose
- Breathable, soft cotton material
- 8 oz. cotton canvas
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- One Size Fits All
- Glove Type:
- General Purpose, Safety
- Material:
- Cotton
- Material Type:
- Canvas
- Reusable:
- Yes
- Weight:
- 8 oz