Raven® 6 mil Size L Powder Free Rubber Disposable Glove in Black (Pack of 50)

Part #SAS66578  |  Item #8330072  |  Manufacturer Part #66578

Call for Pricing

Glove Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Powder-free exam grade nitrile
  • Thickness: 6 mil
  • 12 " length for added protection
  • Non-latex
  • Outstanding strength, wear and dexterity
  • Textured for enhanced gripping power
  • 50 gloves per box
  • Whether working on a car engine, painting, or fixing a plumbing problem, the durable Raven® powder-free exam grade nitrile glove will help get you through your task.

Documents

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-6978

CE Approved: No

Coating: Powder Free

Collection: Raven®

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Gender: Unisex

Glove Size: L

Glove Type: Chemical, Exam

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 50

Reusable: No

Thickness: 6 mil

Weight: 1.5