SAS Safety
Raven® 6 mil Size M Powder Free Rubber Disposable Glove in Black (Pack of 50)
Part #S66577 | Item #8330070 | Manufacturer Part #66577
Glove Size:
How to get it:
Product Details
- Powder-free exam grade nitrile
- Thickness: 6 mil
- 12 " length for added protection
- Non-latex
- Outstanding strength, wear and dexterity
- Textured for enhanced gripping power
- 50 gloves per box
- Whether working on a car engine, painting, or fixing a plumbing problem, the durable Raven® powder-free exam grade nitrile glove will help get you through your task.
Documents
Specifications
ADA Compliant: No
ASTM Specifications: ASTM D-6978
CE Approved: No
Coating: Powder Free
Collection: Raven®
Color Finish: Black
Color Finish Category: Blacks
Disposable: Yes
Gender: Unisex
Glove Size: M
Glove Type: Chemical, Exam
Length: 12 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Pack of 50
Reusable: No
Thickness: 6 mil
Weight: 1.5