10.5 oz. All-Purpose Sealant
Lexel® 10.5 oz. All-Purpose Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- All Purpose
- CARB OTC LEED Compliant:
- No
- Collection:
- Lexel®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 10.5 oz
- UL Listed:
- No