1-1/8 in. Die Cast Screw Collar Loop with Ring in Polished Chrome

You last purchased this on
 
SATCO

1-1/8 in. Die Cast Screw Collar Loop with Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1-1/8 in. Die Cast Screw Collar Loop with Ring in Polished Chrome

  • Fast #
  • Part #S902343
  • Item #4245506
  • Manufacturer Part #90/2343
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Matching ring included
  • 1/8 IP
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Diameter:
1-1/8 in
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-3/4 in
Material:
Die Cast
Origin:
Global
Product Type:
Components
UL Listed:
No