1-7/8 in. 660W 600V Keyless Medium E-26 Socket with Paper Liner Mounting Screws Held Captive in Porcelain

You last purchased this on
 
SATCO

1-7/8 in. 660W 600V Keyless Medium E-26 Socket with Paper Liner Mounting Screws Held Captive in Porcelain

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1-7/8 in. 660W 600V Keyless Medium E-26 Socket with Paper Liner Mounting Screws Held Captive in Porcelain

  • Fast #
  • Part #S801689
  • Item #4245752
  • Manufacturer Part #80/1689
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Porcelain Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18" 18 gauge SF-2 B/W 200° C leads
  • Captive mounting screws
  • CULus - Listed
  • Porcelain
  • Volts: 250V
  • Watts: 600W
  • Requires Certification

Documents


Specifications

AMP:
1.1
Beam Spread:
200°
Color Finish Category:
Neutrals
Color Finish Name:
Porcelain
Diameter:
1-1/2 in
ETL Listed:
No
Height:
1-7/8 in
Length:
1-7/8 in
Light Bulb Base Type:
Medium E-26
Material:
Ceramic
Material Type:
Porcelain
Origin:
Global
UL Listed:
Yes
Volts:
600V
Watts:
660 W
Width:
1-1/2 in