1 in. Riser in Solid Brass

You last purchased this on
 
SATCO

1 in. Riser in Solid Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1 in. Riser in Solid Brass

  • Fast #
  • Part #S90140
  • Item #7259405
  • Manufacturer Part #90/140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Solid Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1" Height
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Solid Brass
ETL Listed:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1 in
Material:
Brass
Origin:
Global
Product Type:
Components
UL Listed:
No