100W 12W LED Medium E-26 Bulb
100W 12W LED Medium E-26 Bulb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enclosed rated lamp
- Rated for enclosed fixtures
- Energy Star listed
- 5 year limited warranty - 10 hr per day
- CULus - damp
Documents
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-9/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 1
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.36
- Green Product:
- Yes, Energy Star
- Length:
- 4-16/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 3/9/12A19/3WAY LED/3000K/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 12 W
- Width:
- 2-3/8 in